- Style V Swing Hose Storage Reel
- Stainless Steel
- Red Polyester Powder Coat Finish
- 2 Wall Mounting Brackets
applications
- Drum storage of collapsible hose avoids damaging kinks for longer hose life
features
- Pivot mounting permits reel to swing to the proper angle preventing twists and kinks
- Open sides allow faster hose drying to prevent mold and mildew
| Hose Size | 1 1/2 in or 2 in 2 1/2 in |
| Material | Steel |
| Color | Red |
| Capacity | Rack Hose: 300 ft of 1 1/2 in Hose & 150 ft of 2 - 2 1/2 in Hose, Single Jacket: 200 ft of 1 1/2 in Hose & 100 ft of 2 - 2 1/2 in Hose |
| Weight | 23.36 LB |
-
Prop 65


