- 1/4 in Thread Size
- Brass Material
applications
- Suitable for conveying chemicals foods pharmaceuticals oils gas fuels and steam.
features
- Crimp Collars for all Nominal fittings are included
| No. of Ends | 2 |
| Type | Nominal |
| Material | Brass |
| Hose Size Code | 4 |
| Thread Size | 1/4 in |
| Dash Size | -4 |
| Fitting Angle | Straight |
| Weight | 0.04 LB |
-
Prop 65


