- 5/16 in Thread Size
- Carbon Steel Material
applications
- Suitable for conveying chemicals foods pharmaceuticals oils gas fuels and steam.
features
- Crimp Collars for all Nominal fittings are included
| Thread Size | 5/16 in |
| Dash Size | -5 |
| Material | Carbon Steel |
| Type | Nominal |
| Weight | 0.05 LB |

