Dixon Valve & Coupling
FJC-12-12
Nominal Carbon Steel 3/4 in Female JIC Swivel
Item #104211153
-
Prop 65
- 3/4 in Thread Size
- Carbon Steel Material
applications
- Suitable for conveying chemicals foods pharmaceuticals oils gas fuels and steam.
features
- Crimp Collars for all Nominal fittings are included
| Type | Nominal |
| Material | Carbon Steel |
| Thread Size | 3/4 in |
| Dash Size | -12 |
| Weight | 0.28 LB |
-
Prop 65

