Skip to content Skip to navigation menu
True ID Stainless Steel 1/2 in Female JIC Swivel

FJR-T08

True ID Stainless Steel 1/2 in Female JIC Swivel
Item #104188176
  • 1/2 in Thread Size
  • 316 Stainless Steel Material
True ID Stainless Steel 1/2 in Female JIC Swivel
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1/2 in Thread Size
  • 316 Stainless Steel Material

applications

  • Suitable for conveying acids chemicals foods and pharmaceuticals.
Type True ID
Material 316 Stainless Steel
Size 1/2 in
Weight 0.14 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison