- 5/8 in Thread Size
- 304 Stainless Steel Material
applications
- Suitable for conveying chemicals foods pharmaceuticals oils gas fuels and steam.
features
- Crimp Collars for all Nominal fittings are included
| Thread Size | 5/8 in |
| Material | 304 Stainless Steel |
| Type | Nominal |
| Dash Size | -10 |
| Weight | 0.1 LB |

