Dixon Valve & Coupling
FJS-12-12
Nominal Stainless Steel 3/4 in Female JIC Swivel
Item #104190800
-
Prop 65
- 3/4 in Thread Size
- 304 Stainless Steel Material
applications
- Suitable for conveying chemicals foods pharmaceuticals oils gas fuels and steam.
features
- Crimp Collars for all Nominal fittings are included
| Thread Size | 3/4 in |
| Material | 304 Stainless Steel |
| Type | Nominal |
| Dash Size | -12 |
| Weight | 0.28 LB |
-
Prop 65

