Recommended for use where additional retention is required due to higher working pressures or end pull on most one and two wire braid reinforced hoses fiber reinforced braided or spiraled with or without helical wire such as oil and suction discharge hose barge and dock loading and unloading hose as well as L.P gas hose anhydrous ammonia hose acid chemical hose and air and water hose.
features
The coupling system requires no bolts and results in a clean coupling with no protrusions The Holedall coupling provides long-lasting efficiency and safety.
Hose I.D.
2 1/2 in
Shape
Ferrule
Material
Plated Carbon Steel
Hose O.D. Range
3 9/64 in to 3 1/4 in
Type
Long Style External Swage Ferrule
Weight
1.875 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back