- External Swage Ferrule
- Long Style
- 2 1/2" Hose I.D.
- 3 33/64" To 3 40/64" Hose O.D.
- Carbon Steel
| Hose I.D. | 2 1/2 in |
| Material | Carbon Steel |
| Type | Long Style External Swage Ferrule |
| Hose O.D. Range | 3 33/64 in to 3 5/8 in |
| Weight | 2.125 LB |
-
Prop 65


