- External Swage Ferrule
- Long Style
- 6" Hose I.D.
- 7 21/64" To 7 28/64" Hose O.D.
- Carbon Steel
| Type | Long Style External Swage Ferrule |
| Hose I.D. | 6 in |
| Hose O.D. Range | 7 21/64 in to 7 7/16 in |
| Material | Carbon Steel |
| Weight | 5.31 LB |
-
Prop 65


