- External Swage Ferrule
- Long Style
- 6" Hose I.D.
- 7 53/64" To 7 60/64" Hose O.D.
- Carbon Steel
| Material | Carbon Steel |
| Hose O.D. Range | 7 53/64 in to 7 15/16 in |
| Type | Long Style External Swage Ferrule |
| Hose I.D. | 6 in |
| Weight | 17.562 LB |
-
Prop 65


