- Cast Brass Material
- Female Thread x Male Thread End Type
| Female Thread | NST (NH) |
| Male Thread | NST (NH) |
| Body Material | Brass |
| Connection Type | Female/Male |
| Connection Size | 1 1/2 in NST (NH) Female Thread x 3 in NST (NH) Male Thread |
| Type | Female Thread x Male Thread |
| Female Thread Size | 1 1/2 in |
| Male Thread Size | 3 in |
| Material | Cast Brass |
| Weight | 2.878 LB |
-
Prop 65


