- Cast Brass Material
| Material | Cast Brass |
| Male Thread Size | 2 1/2 in |
| Male Thread | NST (NH) |
| Female Thread | NPT |
| Female Thread Size | 2 in |
| Weight | 1.54 LB |
| Material | Cast Brass |
| Male Thread Size | 2 1/2 in |
| Male Thread | NST (NH) |
| Female Thread | NPT |
| Female Thread Size | 2 in |
| Weight | 1.54 LB |