- Cast Brass Material
- Female Thread x Male Thread End Type
| Male Thread Size | 2 1/2 in |
| Type | Female Thread x Male Thread |
| Female Thread Size | 2 1/2 in |
| Female Thread | NST (NH) |
| Material | Cast Brass |
| Male Thread | NYFD |
| Weight | 1.3 LB |
| Male Thread Size | 2 1/2 in |
| Type | Female Thread x Male Thread |
| Female Thread Size | 2 1/2 in |
| Female Thread | NST (NH) |
| Material | Cast Brass |
| Male Thread | NYFD |
| Weight | 1.3 LB |