- Cast Brass Material
- Female Thread x Male Thread End Type
| Material | Cast Brass |
| Male Thread Size | 4 1/2 in |
| Body Material | Brass |
| Connection Size | 4 in NPT Female Thread x 4 1/2 in NST (NH) Male Thread |
| Female Thread Size | 4 in |
| Connection Type | Female/Male |
| Male Thread | NST (NH) |
| Female Thread | NPT |
| Type | Female Thread x Male Thread |
| Weight | 7.55 LB |

