- Cast Brass Material
- Female Thread x Male Thread End Type
| Male Thread Size | 6 in |
| Type | Female Thread x Male Thread |
| Connection Size | 6 in NPT Female Thread x 6 in NST (NH) Male Thread |
| Female Thread | NPT |
| Body Material | Brass |
| Connection Type | Female/Male |
| Female Thread Size | 6 in |
| Male Thread | NST (NH) |
| Material | Cast Brass |
| Weight | 14.1 LB |
-
Prop 65


