- Machined Brass Material
- Male x Weld End Type
| Size | 1 in |
| Material | Machined Brass |
| Shape | Nipple |
| End Type | Male x Weld |
| Weight | 0.31 LB |
-
Prop 65
| Size | 1 in |
| Material | Machined Brass |
| Shape | Nipple |
| End Type | Male x Weld |
| Weight | 0.31 LB |
Prop 65