- Machined Brass Material
- Male x Weld End Type
| Shape | Nipple |
| Material | Machined Brass |
| Size | 1/2 in |
| End Type | Male x Weld |
| Weight | 0.15 LB |
-
Prop 65
| Shape | Nipple |
| Material | Machined Brass |
| Size | 1/2 in |
| End Type | Male x Weld |
| Weight | 0.15 LB |
Prop 65