- Global Stainless Steel Material
- Male x Weld End Type
| End Type | Male x Weld |
| Shape | Nipple |
| Size | 1 in |
| Material | Global Stainless Steel |
| Weight | 0.29 LB |
-
Prop 65
| End Type | Male x Weld |
| Shape | Nipple |
| Size | 1 in |
| Material | Global Stainless Steel |
| Weight | 0.29 LB |
Prop 65