- 304 Stainless Steel Material
- Male x Weld End Type
| Material | 304 Stainless Steel |
| Size | 3/8 in |
| End Type | Male x Weld |
| Shape | Nipple |
| Weight | 0.075 LB |
-
Prop 65
| Material | 304 Stainless Steel |
| Size | 3/8 in |
| End Type | Male x Weld |
| Shape | Nipple |
| Weight | 0.075 LB |
Prop 65