Skip to content Skip to navigation menu
Plastic Fog Nozzle Green Constant Flow Nozzle Display

FNB75GHT-GD

Plastic Fog Nozzle Green Constant Flow Nozzle Display
Item #101415659
  • Plastic Material
Plastic Fog Nozzle Green Constant Flow Nozzle Display
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Plastic Material

features

  • Shatterproof and UV resistant polycarbonate is able to withstand tough environmental conditionsSeals used for true water shut-offEasy twist spray pattern adjustment
Thread Size 3/4 in
Flow [Max] 45 Spray gpm At 100 PSI 8
Type Fog Nozzle
Thread GHT
Color Green
Material Plastic
Weight 10.22 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison