- Center Punch Clamp
- FO Series
- 10" Inside Diameter
- 5/8" Band Width
- 0.031" Thickness
features
- Open end
| Width | 5/8 in |
| Type | FO Series Clamps |
| Material | Galvanized Steel |
| Thickness | 0.031 in |
| Inside Dia. | 10 in |
| Weight | 0.371 LB |
-
Prop 65
| Width | 5/8 in |
| Type | FO Series Clamps |
| Material | Galvanized Steel |
| Thickness | 0.031 in |
| Inside Dia. | 10 in |
| Weight | 0.371 LB |
Prop 65