- Center Punch Band Clamp Open End FO Series
- Size 2 1/2"
- 300 Series Stainless Steel
features
- Open end
| Material | 300 Series Stainless Steel |
| Type | FO Series Clamps |
| Inside Dia. | 2.5 in |
| Thickness | 0.02 in |
| Width | 5/8 in |
| Weight | 0.103 LB |
-
Prop 65


