- Center Punch Band Clamp Open End FO Series
- Size 6"
- 306 Series Stainless Steel
features
- Open end
| Inside Dia. | 6 in |
| Type | FO Series Clamps |
| Width | 5/8 in |
| Material | 300 Series Stainless Steel |
| Thickness | 0.02 in |
| Weight | 0.198 LB |
-
Prop 65
| Inside Dia. | 6 in |
| Type | FO Series Clamps |
| Width | 5/8 in |
| Material | 300 Series Stainless Steel |
| Thickness | 0.02 in |
| Weight | 0.198 LB |
Prop 65