- Center Punch Clamp
- FO Series
- 2" Inside Diameter
- 5/8" Band Width
- 0.020" Thickness
features
- Open end
| Width | 3/8 in |
| Inside Dia. | 2 in |
| Material | 300 Series Stainless Steel |
| Thickness | 0.02 in |
| Type | FO Series Clamps |
| Weight | 0.046 LB |
-
Prop 65


