- Brass Plug
- 1 1/2 in NPSH Thread
| Size | 1 1/2 in |
| Material | Cast Brass |
| Male Thread | NPSH |
| Lug | Pin Lug |
| Type | Plug |
| Weight | 0.73 LB |
-
Prop 65
| Size | 1 1/2 in |
| Material | Cast Brass |
| Male Thread | NPSH |
| Lug | Pin Lug |
| Type | Plug |
| Weight | 0.73 LB |
Prop 65