- Brass Plug
- 2 1/2 in NPSH Thread
| Material | Cast Brass |
| Male Thread | NPSH |
| Size | 2 1/2 in |
| Lug | Pin Lug |
| Type | Plug |
| Weight | 1.405 LB |
-
Prop 65
| Material | Cast Brass |
| Male Thread | NPSH |
| Size | 2 1/2 in |
| Lug | Pin Lug |
| Type | Plug |
| Weight | 1.405 LB |
Prop 65