- Brass Plug
- 3 in NSPH Thread
| Male Thread | NST (NH) |
| Material | Cast Brass |
| Size | 3 in |
| Lug | Pin Lug |
| Type | Plug |
| Weight | 2.16 LB |
-
Prop 65
| Male Thread | NST (NH) |
| Material | Cast Brass |
| Size | 3 in |
| Lug | Pin Lug |
| Type | Plug |
| Weight | 2.16 LB |
Prop 65