- 316 Stainless Steel Material
applications
- Suitable for conveying acids chemicals foods and pharmaceuticals.
| Size | 1/2 in |
| Material | 316 Stainless Steel |
| Type | True ID |
| Weight | 0.14 LB |
-
Prop 65
| Size | 1/2 in |
| Material | 316 Stainless Steel |
| Type | True ID |
| Weight | 0.14 LB |
Prop 65