- 316 Stainless Steel PTFE Encapsulated Material
applications
- Suitable for conveying acids chemicals foods and pharmaceuticals.
| Type | True ID |
| Size | 3/4 in |
| Material | 316 Stainless Steel PTFE Encapsulated |
| Weight | 0.42 LB |
-
Prop 65
| Type | True ID |
| Size | 3/4 in |
| Material | 316 Stainless Steel PTFE Encapsulated |
| Weight | 0.42 LB |
Prop 65