Skip to content Skip to navigation menu
Flame Retardant 66 ft Spiral Hose and Cable

FRSGX16

Flame Retardant 66 ft Spiral Hose and Cable
Item #102661893
  • 66 ft Length
  • Black
Flame Retardant 66 ft Spiral Hose and Cable
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 66 ft Length
  • Black

applications

  • Used in mining quarrying forestry offshore industries and most hydraulic hose applications

features

  • Chemical and UV ray resistant
  • Self-lubricating to reduce hose wear
  • Easy to install on-site
  • Smooth radius on all edges
  • Anti-static
  • Virgin high density polyethylene
  • Flame retardant and self extinguishing
  • Crush and high abrasion resistance
Color Black
Compatible Hose O.D. [Min] 0.47 in
NOMINAL I.D. 0.5 in
Compatible Hose O.D. [Max] 0.86 in
Temperature Range [Min] -148 °F
Length 66 ft
Weight 3.85 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison