- Spiral Hose
applications
- Used in mining quarrying forestry offshore industries and most hydraulic hose applications
features
- Flame retardant and self extinguishingCrush and high abrasion resistanceChemical and UV ray resistantSelf-lubricating to reduce hose wearEasy to install on-siteSmooth radius on all edgesAnti-staticVirgin high density polyethylene
| Length | 66 ft |
| Compatible Hose O.D. [Max] | 1.69 in |
| Temperature Range [Min] | -148 °F |
| Color | Black |
| NOMINAL I.D. | 1 in |
| Compatible Hose O.D. [Min] | 1.06 in |
| Weight | 9.31 LB |
-
Prop 65


