- 150# Iron Material
| Material | 150# Iron |
| End Type | Female x Female |
| End Types | NPT |
| Style | NPT Threaded Female Reducing Tee |
| Thread Size | 2 x 1 1/2 in |
| No. of Ends | 3 |
| Fitting Type | Reducer Tee |
| Shape | Tee |
| Fitting Angle | 90° |
| End Size | 1 1/2 NPT(f), 2 NPT(f) |
| Female Thread | NPT |
| Weight | 2.26 LB |
-
Prop 65


