- 3 1/2" Clamp ID
- 5/8" Width
- 0.022" Thick
- 300 Stainless Steel
description
- For use with center punch tools F1, F38, F40 and F100. Other manufacturers' punch-style tools may be used.
features
- Pre-formed
| Thickness | 0.0220 in |
| Inside Dia. | 3 1/2 in |
| Material | 300 Series Stainless Steel |
| Weight | 0.129 LB |
-
Prop 65


