- Connector Type
- Zinc Plated Steel Material
- 11/16-16
- 3/8-18 Male Thread Size
| End Type | Male x Male |
| Adapter Type | Flat Face x NPTF |
| End Types | NPTF, Flat Face |
| Shape | Straight |
| Male Thread Size | 11/16-16, 3/8-18 |
| Material | Zinc Plated Steel |
| Operating Pressure [Max] | 4000 PSI |
| Finish | Zinc Plated |
| Fitting Angle | Straight |
| Working Pressure | 4000 PSI |
| Fitting Type | Connector |
| Male Thread | Flat Face, NPTF |
| Weight | 0.11 LB |

