- Zinc Plated Steel Material
| Operating Pressure [Max] | 6000 PSI |
| Material | Zinc Plated Steel |
| Thread | Flat Face |
| Shape | Plug |
| Thread Size | 1 7/16-12 |
| Weight | 0.41 LB |
-
Prop 65
| Operating Pressure [Max] | 6000 PSI |
| Material | Zinc Plated Steel |
| Thread | Flat Face |
| Shape | Plug |
| Thread Size | 1 7/16-12 |
| Weight | 0.41 LB |
Prop 65