- Zinc Plated Steel Material
| Thread | Flat Face |
| Material | Zinc Plated Steel |
| Shape | Plug |
| Thread Size | 13/16-16 |
| Operating Pressure [Max] | 6000 PSI |
| Weight | 0.12 LB |
-
Prop 65
| Thread | Flat Face |
| Material | Zinc Plated Steel |
| Shape | Plug |
| Thread Size | 13/16-16 |
| Operating Pressure [Max] | 6000 PSI |
| Weight | 0.12 LB |
Prop 65