Skip to content Skip to navigation menu
F Series Center Punch Preformed Clamp

FS6

F Series Center Punch Preformed Clamp
Item #101880463
  • 1 1/2" Clamp ID
  • 5/8" Width
  • 0.022" Thick
  • 300 Stainless Steel
F Series Center Punch Preformed Clamp
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 1 1/2" Clamp ID
  • 5/8" Width
  • 0.022" Thick
  • 300 Stainless Steel

description

  • For use with center punch tools F1, F38, F40 and F100. Other manufacturers' punch-style tools may be used.

features

  • Pre-formed
Material 300 Series Stainless Steel
Thickness 0.0220 in
Inside Dia. 1 1/2 in
Weight 0.077 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison