Dixon Valve & Coupling
FS6400-12-12
Zinc Plated Steel O-Ring Boss® Connector
Item #105257542
-
Prop 65
- Connector Type
- Zinc Plated Steel Material
- 1 3/16-12
- 1 1/16-12 Male Thread Size
| Operating Pressure [Max] | 3500 PSI |
| Material | Zinc Plated Steel |
| Male Thread | Flat Face, SAE O-Ring Boss |
| End Type | Male x Male |
| Finish | Zinc Plated |
| End Types | O-Ring Boss, Flat Face |
| Adapter Type | SAE O-Ring Boss x Flat Face |
| Shape | Straight |
| Working Pressure | 3500 PSI |
| Fitting Type | Connector |
| Male Thread Size | 1 3/16-12, 1 1/16-12 |
| Fitting Angle | Straight |
| Weight | 0.39 LB |
-
Prop 65

