Dixon Valve & Coupling
FS6400-16-16
Zinc Plated Steel O-Ring Boss® Connector
Item #105377435
-
Prop 65
- Connector Type
- Zinc Plated Steel Material
- 1 7/16-12
- 1 5/16-12 Male Thread Size
| Material | Zinc Plated Steel |
| Fitting Type | Connector |
| End Type | Male x Male |
| Finish | Zinc Plated |
| Working Pressure | 3000 PSI |
| Operating Pressure [Max] | 3000 PSI |
| Fitting Angle | Straight |
| Adapter Type | SAE O-Ring Boss x Flat Face |
| Shape | Straight |
| End Types | O-Ring Boss, Flat Face |
| Male Thread Size | 1 7/16-12, 1 5/16-12 |
| Male Thread | Flat Face, SAE O-Ring Boss |
| Weight | 0.56 LB |
-
Prop 65

