- Connector Type
- Zinc Plated Steel Material
- 9/16-18
- 7/16-20 Male Thread Size
| End Types | O-Ring Boss, Flat Face |
| Male Thread | Flat Face, SAE O-Ring Boss |
| Operating Pressure [Max] | 5000 PSI |
| Adapter Type | SAE O-Ring Boss x Flat Face |
| End Type | Male x Male |
| Finish | Zinc Plated |
| Working Pressure | 5000 PSI |
| Fitting Angle | Straight |
| Fitting Type | Connector |
| Material | Zinc Plated Steel |
| Male Thread Size | 9/16-18, 7/16-20 |
| Shape | Straight |
| Weight | 0.05 LB |
-
Prop 65


