- Female x Male End Type
| Material | Zinc Plated Steel |
| Female Thread Size | 1-14 |
| Fitting Angle | 90° |
| End Types | Flat Face |
| Shape | Elbow |
| Working Pressure | 6000 PSI |
| Male Thread Size | 1-14 |
| Finish | Zinc Plated |
| Adapter Type | Flat Face x Flat Face |
| Fitting Type | 90° Elbow |
| End Type | Female x Male |
| Male Thread | Flat Face |
| Operating Pressure [Max] | 6000 PSI |
| Female Thread | Flat Face |
| Weight | 0.56 LB |
-
Prop 65


