Dixon Valve & Coupling
FS6602-16
Zinc Plated Steel Male Flat Face x Female Swivel x Male Run Tee
Item #105376770
-
Prop 65
- Zinc Plated Steel Material
| End Types | Flat Face |
| Shape | Tee |
| Fitting Angle | 90° |
| Material | Zinc Plated Steel |
| End Type | Female x Male |
| Female Thread | Flat Face |
| Operating Pressure [Max] | 2500 PSI |
| Working Pressure | 2500 PSI |
| Male Thread | Flat Face |
| Male Thread Size | 1 7/16-12 |
| Finish | Zinc Plated |
| Adapter Type | Flat Face x Flat Face |
| Fitting Type | Tee, Run |
| Female Thread Size | 1-7/16-12 |
| Weight | 1.49 LB |
-
Prop 65

