Dixon Valve & Coupling
FSGR560F
Aluminum 280 psi Piston Intake Storz x Female Swivel with Relief Valve
Item #110878982
- Aluminum Material
- 280 PSI Maximum Operating Pressure
applications
- Valve permits safe controlled flow to the intake pump and can also be used to draft.
features
- Relief valve double spring cartridge type adjustable from 50 to 200 PSI
| Storz Aize | 5 in |
| Swivel Thread Size | 6 in |
| Type | Relief Valve |
| Material | Aluminum |
| Operating Pressure [Max] | 280 PSI |
| Swivel Thread List | NST (NH) |
| End Type | Storz x Swivel |
| Weight | 26.08 LB |
