- 12 in Size
features
- 150 ASA Flange
| Style | 150# ASA |
| Size | 12 in, 300 mm |
| Connection | Flange |
| Material | Steel |
| Weight | 121.0 LB |
-
Prop 65
| Style | 150# ASA |
| Size | 12 in, 300 mm |
| Connection | Flange |
| Material | Steel |
| Weight | 121.0 LB |
Prop 65