Skip to content Skip to navigation menu
Steel 2 in;50 mm Combination Nipple

FST25

Steel 2 in;50 mm Combination Nipple
Item #102192686
  • 2 in Size
Steel 2 in;50 mm Combination Nipple
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 2 in Size

features

  • 150 ASA Flange
Material Steel
Size 2 in, 50 mm
Style 150# ASA
Connection Flange
Weight 6.12 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison