Skip to content Skip to navigation menu
King Crimp® Steel 3 in Flange Fitting

FST35CS

King Crimp® Steel 3 in Flange Fitting
Item #102809756
  • 3 in Size
King Crimp® Steel 3 in Flange Fitting
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3 in Size

features

  • 150 ASA Flange
Size 3 in
End Type Flange
Material Steel
Weight 13.25 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison