- Spanner Wrench
- 5 in Long
- Aluminum Material
features
- FSW1 is for use on 1" hoses only
- FSW2 is for 1" and 1 1/2" hose couplings
- Meets USFDA specification 5100-101C
| Length | 5 in |
| Style | Double Ended |
| Material | Aluminum |
| Weight | 0.2 LB |
-
Prop 65


