- 150# Galvanized Iron Material
| End Size | 1 NPT(f) |
| Shape | Tee |
| No. of Ends | 3 |
| End Type | Female x Female |
| End Types | NPT |
| Material | 150# Galvanized Iron |
| Thread Type | female NPT |
| Thread Size | 1 in |
| Fitting Type | Tee |
| Fitting Angle | 90° |
| Thread | Female NPT |
| Weight | 0.82 LB |
-
Prop 65


