- 150# Iron Material
| End Type | Female x Female |
| Fitting Type | Tee |
| Material | 150# Iron |
| Shape | Tee |
| Thread | Female NPT |
| End Size | 1/2 NPT(f) |
| No. of Ends | 3 |
| Thread Type | female NPT |
| End Types | NPT |
| Thread Size | 1/2 in |
| Fitting Angle | 90° |
| Weight | 0.33 LB |
-
Prop 65


